- 1 gal Kit
- Increases Adhesion/Coverage of All Big Foot Coatings
description
- Specially formulated to increase adhesion and coverage of all Big Foot antislip coatings. For use on concrete, wood, tile, and other porous substrates. Water-based.
| Container Type | Kit |
| Functional Cure | 3 h to 6 h |
| Container Size | 1 gal |
| Color | Clear |
| Weight | 10.85 LB |
| EAN or UPC | 79340941427 |

