Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Big Foot™ Acrylic Primer

95581

SUPERSEDED TO LOCT 1620703, MTRL - 103165766
Item #100868227
  • 1 gal Pail
  • Water-Based Primer for Big Foot Acrylic Coating
Big Foot™ Acrylic Primer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Pail
  • Water-Based Primer for Big Foot Acrylic Coating

description

  • A single-component, clear, zero V.O.C., water-based primer designed for use with Big-Foot™ Acrylic Pedestrian Grade coating.
Color Clear
Container Type Pail
Container Size 1 gal
Functional Cure 1 h to 2 h
Weight 11.0 LB
EAN or UPC 79340955813
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison