Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Big Foot™ Acrylic Pedestrian Grade

95591

SUPERSEDED TO LOCT_1620706, MTRL - 103171356
Item #100868228
  • 1 gal Pail
  • Floor and Deck Coating for Optimum Adhesion to Asphalt And Flexible Applications
Big Foot™ Acrylic Pedestrian Grade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Pail
  • Floor and Deck Coating for Optimum Adhesion to Asphalt And Flexible Applications

description

  • A single-component elastomeric antislip floor and deck coating for optimum adhesion to asphalt and flexible applications
Functional Cure 12 h
Container Type Pail
Container Size 1 gal
Color Gray
Weight 16.1 LB
EAN or UPC 79340955912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison