Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Big Foot™ Low Profile Pedestrian Grade

95631

Big Foot™ Low Profile Pedestrian Grade
Item #103814582
  • 1 gal Kit
  • Black
  • Two Component, Water-Borne Epoxy for Recreation and Bare Foot Traffic Areas
Big Foot™ Low Profile Pedestrian Grade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Kit
  • Black
  • Two Component, Water-Borne Epoxy for Recreation and Bare Foot Traffic Areas

description

  • A two-component, water-borne epoxy for recreation and bare foot traffic areas
Functional Cure 12 h
Container Type Kit
Container Size 1 gal
Color Black
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison