Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Big Foot™ Metal Primer

96132

SUPERSEDED TO LOCT_1624642, MTRL - 101923752
Item #100868234
  • 1 gal Kit
  • Two Component, Epoxy Polyamide Primer Increases Adhesion Between Big Foot Anti-Slip Coatings and Metal Surfaces
Big Foot™ Metal Primer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 1 gal Kit
  • Two Component, Epoxy Polyamide Primer Increases Adhesion Between Big Foot Anti-Slip Coatings and Metal Surfaces
Container Type Kit
Container Size 1 gal
Color Clear
Functional Cure 12 h
Weight 13.0 LB
EAN or UPC 79340961326
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison