Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Henkel Loctite96215

96215

Big Foot® Heavy-Duty Pedestrian Grade
Item #103814476
  • 5 gal Can
  • Black
  • Use in Areas w/Heavy Pedestrian of Light Rolling Traffic
  • Ideal For Ramps, Walkways, Locker Rooms, Stairs, And Assembly Areas
Henkel Loctite96215
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
  • 5 gal Can
  • Black
  • Use in Areas w/Heavy Pedestrian of Light Rolling Traffic
  • Ideal For Ramps, Walkways, Locker Rooms, Stairs, And Assembly Areas

description

  • For areas with heavy pedestrian or light rolling traffic. Ideal for ramps, walkways, locker rooms, stairs and assembly areas.
Container Type Pail
Container Size 5 gal
Color Black
Functional Cure 12 h
Weight 72.0 LB
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison