- 1 gal Kit
- Black
- Solvent-Free Epoxy w/the Most Aggressive Anti-Slip Profile
- Use in Odor-Sensitive Areas
description
- This 100% reactive, solvent-free epoxy has the most aggressive profile in the Big Foot line. Use in odor-sensitive areas such as wineries, food processing plants, hospitals or for confined spaces.
| Container Type | Kit |
| Color | Black |
| Container Size | 1 gal |
| Functional Cure | 24 h to 72 h |
| Weight | 19.0 LB |
| EAN or UPC | 79340962316 |

