- 5 gal Kit
- Gray
- Withstands the Heaviest Rolling Equipment Traffic
- Resists Liquids as Harsh as Jet Fuels and Hydraulic Fluids
description
- Withstands even the heaviest rolling equipment traffic. Resists liquids as harsh as jet fuels and hydraulic fuels. Superior adhesion forms a solid bond to metal, concrete, and wood.
features
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Container Size | 5 gal |
| Functional Cure | 12 h to 72 h |
| Color | Gray |
| Container Type | Kit |
| Weight | 75.0 LB |
| EAN or UPC | 79340962552 |

