- 5 gal Can
- Gray
- Use in Areas w/Heavy Pedestrian of Light Rolling Traffic
- Ideal For Ramps, Walkways, Locker Rooms, Stairs, And Assembly Areas
description
- For areas with heavy pedestrian or light rolling traffic. Ideal for ramps, walkways, locker rooms, stairs and assembly areas.
features
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Container Type | Pail |
| Color | Gray |
| Container Size | 5 gal |
| Functional Cure | 12 h |
| Weight | 72.0 LB |
| EAN or UPC | 79340962651 |

