- 1 gal Can
- Unique Glow-In-The-Dark Formula
- Glows up to 4 h After Only A Few Seconds of Exposure to Artificial Light
- Indoors Use Only
| Functional Cure | 4 h |
| Color | Luminescent |
| Container Size | 1 gal |
| Container Type | Can |
| Weight | 17.0 LB |
| EAN or UPC | 79340962712 |
| Functional Cure | 4 h |
| Color | Luminescent |
| Container Size | 1 gal |
| Container Type | Can |
| Weight | 17.0 LB |
| EAN or UPC | 79340962712 |