- 6 lb Kit
- Combines the Abrasion-Resistant Qualities of Both Large and Small Ceramic Beads and Silicon Carbide
- Protects Against Hard Sliding Abrasion
- Trowelable
description
- This epoxy system combines the abrasion-resistant qualities of both large and small ceramic beads and silicon carbide. Protects against hard sliding abrasion and extends the life of material handling equipment. Trowelable.
| Color | Gray |
| Temperature Rating [Max] | 250 °F |
| Hardness (Shore D) | 90 |
| Container Type | Kit |
| Container Size | 6 lb |
| Compound Type | Wearing |
| Compressive Strength | 13000 psi |
| Functional Cure | 8 h |
| Weight | 7.0 LB |

