- 400 mL Cartridge
- Repair Conveyor Belts and Other Damaged Rubber Equipment Quickly and Easily
description
- Premium-quality belt repair product designed to repair conveyor belts and other damaged rubber equipment quickly and easily. Repairs will have the same durability and flexibility as the belt. The 400 mL cartridge requires the use of a Loctite® Rapid Rubber Repair Dispenser. Also available in a kit with etching agent, cleaner, accelerator, brushes and plastic towels.
| Durometer, Shore A | 82 |
| Container Size | 400 mL |
| Color | Black |
| Application | Belts |
| Operating Temperature | 180 °F |
| Functional Cure | 2 h |
| Container Type | Cartridge |
| Weight | 1.67 LB |

