- 150 mL Coaxial Cartridge
- Repair Conveyor Belts and Other Damaged Rubber Equipment Quickly and Easily
description
- Premium-quality belt repair product designed to repair conveyor belts and other damaged rubber equipment quickly and easily. Repairs will have the same durability and flexibility as the belt. The 400 mL cartridge requires the use of a Loctite® Rapid Rubber Repair Dispenser. Also available in a kit with etching agent, cleaner, accelerator, brushes and plastic towels.
features
- Premium-quality belt repair product designed to repair conveyor belts and other damaged rubber equipment quickly and easily. Repairs will have the same durability and flexibility as the belt. The 400 mL cartridge requires the use of a Loctite® Rapid Rubbe
- Repairs will have the same durability and flexibility as the belt
- The 400 mL cartridge requires the use of a Loctite® Fixmaster® Rapid Rubber Repair Dispenser.
- Also available in a kit with etching agent, cleaner, accelerator, brushes, and plastic towels.
- Operating temperature: 180 °F
- Functional cure: two hours
- Color: black
| Container Size | 150 mL |
| Durometer, Shore A | 82 |
| Color | Black |
| Container Type | Coaxial Cartridge |
| Application | Belts |
| Operating Temperature | 180 °F |
| Functional Cure | 2 h |
| Weight | 0.68 LB |

