- 1 lb Kit
- Single Component, Heat-Curing Material for Fast, Temporary Belt Repairs
description
- A single-component, heat-curing material for fast, temporary belt repairs
features
- Requires no priming
- Equipment can be operated in 30 minutes
| Functional Cure | 30 min |
| Operating Temperature | 150 °F |
| Container Type | Kit |
| Application | Belts |
| Durometer, Shore A | 65 |
| Container Size | 1 lb |
| Color | Yellow |
| Weight | 1.666 LB |

