- 1 lb Kit
- Black
- Forms Abrasion and Impact Resistant Linings
description
- Two-part urethane brushes on to form abrasion- and impact-resistant linings. Meets requirements of USDA for incidental food contact.
| Container Type | Kit |
| Operating Temperature | 180 °F |
| Color | Black |
| Application | Conveyor Belt Repair, Belts |
| Functional Cure | 6 h |
| Container Size | 1 lb |
| Durometer, Shore A | 96 |
| Weight | 1.9 LB |

