- 6 lb Kit
- Pourable and Self-Leveling Recommended for Hard-to-Reach Areas
- Anchoring and Leveling
applications
- Recommended for casting into hard-to-reach areas, anchoring and leveling and forming molds and fixtures
compliances
- 0
| Container Size | 6 lb |
| Container Type | Kit |
| Operating Temperature | 225 °F |
| Origin | General Repair Epoxies |
| Color | Gray |
| Weight | 19.0 LB |
-
No Air Shipping


