- Concrete Repair And Grouting Kit
description
- LOCTITE® PC 7257 is a 2-part, gray, unique, room temperature-cure, rapid setting magnesium-phosphate-based concrete repair and grouting kit that outperforms conventional concrete repairs. It is typically used for the repair of concrete highway walls, pot holes, airport runways, anchoring machinery, commercial refrigeration floors, loading docks, grouting bedplates and soleplates, etc.
applications
- Bonds to concrete, wood, glass, steel and other construction materials
features
- Easy-to-work-with kit
- Fast setting
- Applicator friendly
- Cure temperature in the range of -13 °F to +113 °F (-25 °C to +45 °C)
- Does not require a water additive
- Bonds to new and old concrete as well as most construction materials including wood and steel
- Can be applied at virtually any temperature without shrinkage
- Operating temperature range is -58 °F to +2,012 °F (-50 °C to +1,100 °C)
compliances
- 0
| Functional Cure | 24 h |
| Color | Dark Green |
| Container Size | 55 gal |
| Working Time [Min] | 5.000 min |
| Cure Speed Time | 24 h |
| Working Time [Max] | 20.000 min |
| Temperature Range [Max] | 2000 °F |
| Container Type | Drum |
| Weight | 666.9 LB |
| EAN or UPC | 79340420663 |

