- 20 lb Kit
- Secures Tiles to Vertical, Horizontal and Overhead Surfaces
- High Strength
- Trowelable
applications
- Secures tiles to vertical, horizontal and overhead surfaces
features
- Excellent shock and impact resistance
- Trowelable
- Resists temperatures up to 200 °F (93 °C)
- High strength
| Functional Cure | 12 h |
| Compressive Strength | 14000 psi |
| Hardness (Shore D) | 88 |
| Hardness | 88 |
| Compound Type | Ceramic Tile |
| Color | Beige |
| Temperature Rating [Max] | 200 °F |
| Container Type | Kit |
| Container Size | 20 lb |
| Weight | 29.0 LB |
-
No Air Shipping


