- 2 gal kit
- Epoxy system for backing wear metal in gyratory and 7 foot cone crushers under dry service
features
- 100% solids epoxy system for backing wear metal in gyratory and 7 ft cone crushers
- No melting or special equipment
- High hydrolytic stability
- High volumetric stability eliminates formation of gaps between backing and liners or support structures
- Easy and safe to use
- Withstands temperatures of -20 °F to 220 °F (-28 °C to 104 °C)
caution
- Use approved, positive pressure, supplied air respirator when welding or torch cutting near cured compound
- Do not use open flame on compound
| Hardness (Shore D) | 90 |
| Color | Red |
| Container Type | Kit |
| Container Size | 2 gal |
| Temperature Rating [Max] | 220 °F |
| Compound Type | Backing |
| Functional Cure | 8 h |
| Weight | 24.0 LB |
| EAN or UPC | 793409807232 |
-
No Air Shipping


