- 2 gal Kit
- Fiberglass Reinforced for Forming Permanent, Water-Resistant Bonds
description
- Fiberglass reinforcement gives this adhesive outstanding tensile, shear strength and shock resistance up to 180 °F. Recommended for forming permanent, water-resistant bonds in production and maintenance applications. Cartridge requires Fixmaster® Applicator Gun.
| Origin | General Purpose Epoxies |
| Bond Time | 8 h |
| Container Size | 2 gal |
| Container Type | Kit |
| Application | Maintenance, Production |
| Full Cure | 24 h |
| Cure Speed | 24 min |
| Color | Tan |
| Weight | 23.0 LB |
-
No Air Shipping


