- Green, Yellow, Blue Color
description
- LOCTITE® AA H8000 is a green, 2-part, non-sag, room temperature curing methacrylate acrylic adhesive system. It has a fast fixture time and excellent bond strength on multiple substrates including metals, plastics and composites. It also provides high elongation and excellent cold temperature impact strength. It forms resilient bonds and maintains its strength over a wide range of temperatures.
features
- Non-sag
- Fast fixture time
- Excellent bond strength
- Provides high elongation and excellent cold temperature impact strength
- Recommended substrates include steel, aluminum, stainless steel, FRP, xenoy, RTM, gelcoat and ABS
- Viscoelastic, Finite Strain & Cohesive Zone FEA data cards available.
| Color | Green, Yellow, Blue |
| Use With | Acrylonitrile Butadiene Styrene (ABS), Fiberglass Reinforced Plastic (FRP), Gel Coat, Metal: Aluminum, Metal: Steel, Metal: Steel - Stainless Steel |
| Technology | Acrylic |
| Specific Gravity | 0.98, 0.97, 1.2 @ 77 °F |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 0.21 LB |
| EAN or UPC | 79340421349 |

