- 2 gal kit
- Two component epoxy system for backing wear metal in crushers and grinding mills
- Needs no melting or special equipment
- high volumetric stability
features
- 100% solids epoxy system for backing wear metal in crushers and grinding mills
- No melting or special equipment
- High volumetric stability eliminates formation of gaps between backing and liners or support structures
- Contains elastomers for high impact and shock resistance
- Easy and safe to use
caution
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Compound Type | Backing |
| Color | Blue/Green |
| Compressive Strength | 15500 psi |
| Hardness (Shore D) | 90 |
| Container Type | Kit |
| Container Size | 2 gal |
| Functional Cure | 8 h |
| Weight | 25.0 LB |
-
No Air Shipping


