- 55 gal kit
- Two component epoxy system for backing wear metal in crushers and grinding mills
- Needs no melting or special equipment
- high volumetric stability
features
- 100% solids epoxy system for backing wear metal in crushers and grinding mills
- No melting or special equipment
- High volumetric stability eliminates formation of gaps between backing and liners or support structures
- Contains elastomers for high impact and shock resistance
- Easy and safe to use
caution
- Not For Use In Cyclic Dynamic Braking Applications
| Color | Blue/Green |
| Container Size | 55 gal |
| Functional Cure | 8 h |
| Compressive Strength | 15500 psi |
| Container Type | Kit |
| Compound Type | Backing |
| Hardness (Shore D) | 90 |
| Weight | 651.0 LB |
-
No Air Shipping


