- 25 lb Kit
- Large Ceramic Beads and Silicone Carbide in a Trowelable Epoxy System Protects Against Sliding Abrasion
description
- Large ceramic beads and fine silicon carbide in a high performance epoxy system.
features
- Protects against sliding abrasion
- Resists up to 250 °F (121 °C)
- Nonsagging
- Trowelable
| Compound Type | General Purpose |
| Temperature Rating [Max] | 250 °F |
| Compressive Strength | 16000 psi |
| Hardness | 90 |
| Hardness (Shore D) | 90 |
| Application | Pump housings, Chutes |
| Physical Form | Paste |
| Working Time [Max] | 30.000 min |
| Functional Cure | 7 h |
| Color | Gray |
| Container Size | 25 lb |
| Operating Temperature [Max] | 250 °F |
| Container Type | Kit |
| Weight | 29.0 LB |
-
No Air Shipping


