- Nitrile Rod Gland Kit for 1 3/4" Rod Diameter
- A5, N2, N5, R2, & R5 Series
description
- Rod Gland service kits include a rod gland and rod seals for fast and easy replacement.Kits are in stock for immediate delivery.
| Seal Material | Buna-N |
| Rod Diameter | 1 3/4 in |
| Kit Includes | 1 Spacer, 1 XNBR Wiper, 1 NBR U-Seal, 1 NBR O-Ring, 1 Iron Bushing, 1 URE BU Ring, 1 PTFE BU Ring |
| No. Items in Kit | 7 |
| Hardware Type | Rod Gland Kit |
| Cylinder Series | A5, N2, N5, R2, & R5 |
| Weight | 0.0 LB |

