- 7" Bore
- N5 Series
- Nitrile Piston Seal Kit
description
- Piston service kits contain piston seals and wear bands necessary for fast and easy replacement.Kits are in stock for immediate delivery.
| Hardware Type | Piston Seal Kit |
| Seal Material | Buna-N |
| Cylinder Series | N5 |
| No. Items in Kit | 6 |
| Kit Includes | 2 PTFE Tube End Seals, 2 NBR U-Seals, 2 URE Back-up Rings |
| Included | 2 PTFE Tube End Seals, 2 NBR U-Seals, 2 URE Back-up Rings |
| Weight | 0.0 LB |

