- 1 3/8" Rod Seal Kit
- for A5, AN5, N5, HR5 Series
- Bore Diameter 2 1/2 & Up
- Made of Viton
description
- Rod seal kits contain elastomeric seals and rod wipers necessary for fast and easy replacement. Kits are in stock for immediate delivery.
| Bore Dia. Range | 2 1/2 & Up |
| Rod Diameter | 1 3/8 in |
| No. Items in Kit | 5 |
| Cylinder Series | HR5, N5, AN5, A5 |
| Hardware Type | Rod Seal Kit |
| Kit | G |
| Seal Material | Viton |
| Kit Includes | 1 FC Wiper, 1 FC U-Seal, 1 FC O-Ring, 2 PTFE Back-up Ring |
| Weight | 0.0 LB |

