- 1 3/4" Rod Seal Kit
- for AN5, N5, R5, HR5 Series
- All Bore Diameters
- Made of Nitrile
description
- Rod seal kits contain elastomeric seals and rod wipers necessary for fast and easy replacement. Kits are in stock for immediate delivery.
| Cylinder Series | HR5, N5, AN5, R5 |
| Seal Material | Buna-N |
| Bore Dia. Range | All |
| Rod Diameter | 1 3/4 in |
| Hardware Type | Rod Seal Kit |
| No. Items in Kit | 5 |
| Kit | A |
| Kit Includes | 1 XNBR Wiper, 1 URE Back-up Ring, 1 NBR U-Seal, 1 NBR O-Rings, 1 PTFE BU Rings |
| Weight | 0.0 LB |

