- 1" Rod Seal Kit
- for HA5, HR5 Series
- Bore Diameter 2 & Up
- Made of Viton
description
- Rod seal kits contain elastomeric seals and rod wipers necessary for fast and easy replacement. Kits are in stock for immediate delivery.
| Bore Dia. Range | 2 & Up |
| Hardware Type | Rod Seal Kit |
| Rod Diameter | 1 in |
| Kit | H |
| No. Items in Kit | 5 |
| Cylinder Series | HR5, HA5 |
| Kit Includes | 1 FC Wiper, 1 FC O-Ring, 1 FC Loaded U-Seal, 2 PTFE Back-up Ring |
| Seal Material | Viton |
| Weight | 0.0 LB |

