- 2 1/2" Rod Seal Kit
- for HR5 Series
- All Bore Diameters
- Made of Viton
description
- Rod seal kits contain elastomeric seals and rod wipers necessary for fast and easy replacement. Kits are in stock for immediate delivery.
| Seal Material | Viton |
| Cylinder Series | HR5 |
| Kit | H |
| Bore Dia. Range | All |
| Kit Includes | 1 FC Wiper, 1 FC O-Ring, 1 FC Loaded U-Seal, 2 PTFE Back-up Ring |
| No. Items in Kit | 5 |
| Rod Diameter | 2 1/2 in |
| Hardware Type | Rod Seal Kit |
| Weight | 0.0 LB |

