- 1 3/8" Rod Seal Kit
- for HA5, N5, HR5 Series
- Bore Diameter 2 1/2 & Up
- Made of Urethane
description
- Rod seal kits contain elastomeric seals and rod wipers necessary for fast and easy replacement. Kits are in stock for immediate delivery.
| Cylinder Series | HR5, N5, HA5 |
| Kit | E |
| Rod Diameter | 1 3/8 in |
| Hardware Type | Rod Seal Kit |
| Kit Includes | 1 XNBR Wiper, 1 PTFE Back-up Ring, 1 NBR O-Ring, 1 URE U-Seal |
| Seal Material | Urethane |
| Bore Dia. Range | 2 1/2 & Up |
| No. Items in Kit | 4 |
| Weight | 0.0 LB |

