- Retainer Held Rod Gland Kit for 1" Rod
- A or C Series
- Made of Nitrile
description
- Rod Gland service kits include a rod gland and rod seals for fast and easy replacement.Kits are in stock for immediate delivery.
| Seal Material | Buna-N |
| Kit Includes | 1 PTFE Wiper, 1 Retainer Held Iron Gland, 1 NBR Hat Packing |
| No. Items in Kit | 3 |
| Hardware Type | Rod Gland Kit |
| Rod Diameter | 1 in |
| Fluid Application | Pneumatic |
| Gland Style | Retainer Held |
| Cylinder Series | A, C |
| Weight | 0.0 LB |

