- Retainer Held Rod Gland Kit for 1" Rod
- Series AJ, J, M, or H
- Made of PTFE
description
- Rod Gland service kits include a rod gland and rod seals for fast and easy replacement.Kits are in stock for immediate delivery.
| Fluid Application | Hydraulic |
| Cylinder Series | AJ, J, M, H |
| Seal Material | PTFE |
| No. Items in Kit | 6 |
| Gland Style | Retainer Held |
| Rod Diameter | 1 in |
| Hardware Type | Rod Gland Kit |
| Kit Includes | 1 PTFE Wiper, 1 PTFE Hat Packing, 1 Bronze Pressure Ring, 1 Wave Spring, 1 Cage, 1 Retainer Held Iron Gland |
| Weight | 0.0 LB |

