- Rod Seal Cage Assembly for 3" Rod
- Series Boosters or Tandems
- Made of PTFE
description
- Rod seal kits contain elastomeric seals and rod wipers necessary for fast and easy replacement. Kits are in stock for immediate delivery.
| Cylinder Series | Boosters, Tandems |
| No. Items in Kit | 4 |
| Hardware Type | Rod Seal Cage Assy. |
| Kit Includes | 1 PTFE Hat Packing, 1 Bronze Pressure Ring, 1 Wave Spring, 1 Cage |
| Gland Style | Retainer Held |
| Rod Diameter | 3 in |
| Seal Material | PTFE |
| Fluid Application | Hydraulic |
| Weight | 0.0 LB |

