- Retainer Held Rod Gland Kit for 1" Rod
- Series A, J, or H
- Made of Urethane
description
- Rod Gland service kits include a rod gland and rod seals for fast and easy replacement.Kits are in stock for immediate delivery.
| No. Items in Kit | 4 |
| Fluid Application | Hydraulic |
| Cylinder Series | A, J, H |
| Hardware Type | Rod Gland Kit |
| Rod Diameter | 1 in |
| Gland Style | Retainer Held |
| Seal Material | Urethane |
| Kit Includes | 1 NBR O-Ring, 1 URE Rod Seal, 1 Retainer Held Star Bushing, 2 XNBR Wiper |
| Weight | 0.0 LB |

