- Star Rod Seal Kit for 2" Rod Diameter
- Series A, J, or H
- Made of Urethane
description
- Rod seal kits contain elastomeric seals and rod wipers necessary for fast and easy replacement. Kits are in stock for immediate delivery.
| Hardware Type | Rod Seal Kit |
| Fluid Application | Hydraulic |
| Gland Style | Retainer Held |
| Cylinder Series | A, J, H |
| Kit Includes | 1 XNBR Wiper, 1 NBR O-Ring, 1 URE Rod Seal |
| Rod Diameter | 2 in |
| No. Items in Kit | 3 |
| Seal Material | Urethane |
| Weight | 0.0 LB |

