- Nitrile Piston Seal Kit for 12" Bore
- Series A Cylinder
description
- Piston service kits contain piston seals and wear bands necessary for fast and easy replacement.Kits are in stock for immediate delivery.
| Seal Material | Buna-N |
| Hardware Type | Piston Seal Kit |
| Kit Includes | 2 PTFE Tube End Seals, 2 NBR U-Seals, 1 Wear Ring |
| Cylinder Series | A (01/82 to Current) |
| No. Items in Kit | 5 |
| Weight | 0.0 LB |

