- Piston Kit for 4" Bore
- Series J (01/81 to Current)
- Material Varies w/Size
description
- Piston service kits contain piston seals and wear bands necessary for fast and easy replacement.Kits are in stock for immediate delivery.
| Fluid Application | Hydraulic |
| Kit Includes | 2 PTFE Tube End Seals, 1 Wear Ring, 2 U-Seals |
| Hardware Type | Piston Seal Kit |
| Cylinder Series | J (01/81 to Current) |
| Seal Material | Varies with Size |
| No. Items in Kit | 5 |
| Weight | 0.0 LB |

