- Piston Kit for 7" Bore
- Series H (01/82 to Current)
- Made of PTFE
description
- Piston service kits contain piston seals and wear bands necessary for fast and easy replacement.Kits are in stock for immediate delivery.
| Kit Includes | 2 PTFE Tube End Seals, 2 PTFE U-Seals, 1 Wear Ring |
| Fluid Application | Hydraulic |
| No. Items in Kit | 5 |
| Cylinder Series | H (01/82 to Current) |
| Seal Material | PTFE |
| Hardware Type | Piston Seal Kit |
| Weight | 0.0 LB |

