- Piston Kit for 3 1/4" Bore
- Series HV
- Made of Urethane
description
- Piston service kits contain piston seals and wear bands necessary for fast and easy replacement.Kits are in stock for immediate delivery.
| Seal Material | Urethane |
| Hardware Type | Piston Seal Kit |
| Kit Includes | 2 PTFE Tube End Seals, 1 Wear Ring, 1 URE Piston Seal |
| Cylinder Series | HV |
| Fluid Application | Hydraulic |
| No. Items in Kit | 4 |
| Weight | 0.0 LB |

