- M Size
- Hi-Vis Work Glove
- Fiberglass-free and Steel-free
- A3 Cut Resistance Level
- Case of 12
| Cut Level | A3 |
| Shell | 18G HPPE/Nylon |
| Grip | Wet or Dry |
| Cuff Style | Elastic Knit |
| Abrasion Level | 4 |
| Size | M |
| Breathability | Great |
| Puncture Resistance Level | 2 |
| Coating | Polyurethane |
| Cut Resistance Level | A3 |
| Glove Size | Medium |
| Flexibility | Excellent |
| Weight | 4.199999999999999 LB |

