- M Size
- Elastic Knit Cuff Style
- Silicone Free
- A3 Cut Resistance Level
description
- The silicone-free Helix® 1073 features a high-flex, lightweight shell finished with a slightly tacky grip for added puncture and abrasion resistance.
features
- Knit:15-gauge HPPE/fiberglass blend shell provides 360° cut resistance
- Coating: Thin, smooth microfoam nitrile palm coating provides superior grip and abrasion resistance
- Reinforced thumb crotch area for increased durability
- Silicone-free
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Standards | EN388, 4544C |
| Glove Size | Medium |
| Cut Resistance Level | A3 |
| Material | Microfoam Nitrile |
| Flexibility | Great |
| Cut Level | A3 |
| Abrasion Level | 4 |
| Puncture Resistance Level | 5 |
| Grip | Dry or Oil |
| Coating | Smooth, Light Texture |
| Breathability | Good |
| Shell | 15G HPPE, Fiberglass |
| Size | M |
| Weight | 0.12 LB |
| EAN or UPC | 812013027550 |

