- Clear Lens Color
- TruShield®2SF Coating
- Permanent, Dual Action, Anti-Fog Interior and Exterior
description
- The dust and debris in your eyes stop here: introducing the MX200G with permanent anti-fog coatings. Featuring a wraparound lens design with a removable inner foam guard and washable snap-in head strap for comfortable, sealed protection from dust and debris.
applications
- Continuous enviromental fogging.
features
- Removable foam guard for multi-application use
- Dual-injection soft-grip side arms for a low pressure, non-slip fit
- Clip-on head strap adjusts for a secure fit
- Integrated channel for eye ventilation
- Contoured nose bridge for comfort and fit
- LTX® Lens Technology for premium optical clarity
- 100% UV protection
- Metal-free hinge design
- Compliant with ANSI Z87.1.2020, CE EN166, CSA Z94.3*, and High Impact Rated Z87+ (*With exception of TruShield®2SF)
| CE EN166 | Yes |
| Exterior Coating | Permanent, Dual Action, Anti-Fog |
| Standards | ANSI Z87.1-2020 |
| CSA Z94.3 | Yes |
| Lens Color | Clear |
| Series | MX200G |
| Interior Coating | Permanent, Dual Action, Anti-Fog |
| High Impact Rated Z87+ | Yes |
| Coating | TruShield 2SF |
| Weight | 0.0 LB |
| EAN or UPC | 812013025228 |

