- Gray 23% Lens Color
- TruShield®S Coating
- Permanent, Dual Action, Anti-Fog Interior
- Scratch-Resistant Hard Coat Exterior
description
- The dust and debris in your eyes stop here: introducing the MX200G with permanent anti-fog coatings. Featuring a wraparound lens design with a removable inner foam guard and washable snap-in head strap for comfortable, sealed protection from dust and debris.
applications
- Work areas with dirt and debris more severe fogging factors.
features
- Removable foam guard for multi-application use
- Dual-injection soft-grip side arms for a low pressure, non-slip fit
- Clip-on head strap adjusts for a secure fit
- Integrated channel for eye ventilation
- Contoured nose bridge for comfort and fit
- LTX® Lens Technology for premium optical clarity
- 100% UV protection
- Metal-free hinge design
- Compliant with ANSI Z87.1.2020, CE EN166, CSA Z94.3*, and High Impact Rated Z87+ (*With exception of TruShield®2SF)
| Exterior Coating | Scratch Resistant, Hard Coat |
| Series | MX200G |
| CSA Z94.3 | Yes |
| Coating | TruShield S |
| CE EN166 | Yes |
| Interior Coating | Permanent, Dual Action, Anti-Fog |
| Standards | ANSI Z87.1-2020 |
| Lens Color | Gray23% |
| High Impact Rated Z87+ | Yes |
| Weight | 0.0 KG |
| EAN or UPC | 812013025235 |

