- Clear Lens Color
- TruShield®2SF Coating
- Permanent, Dual Action, Anti-Fog Interior and Exterior
description
- Introducing the MX300 with permanent anti-fog coatings. Featuring a modern wraparound lens design and an integrated soft brow guard and nose piece for ultimate protection and wearability.
applications
- Continuous enviromental fogging.
features
- Modern wraparound style offers a wide field of vision
- LTX® Lens Technology for premium optical clarity
- Dual-injection soft-grip side arms for slip-free, stable fit
- Innovative brow guard provides additional protection from flying particles, dirt, or dust
- Soft nose piece for comfortable yet durable fit
- Integrated channel for eye ventilation
- 100% UV protection
- Metal-free hinge design
- Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CSA Z94.3, and CE EN166
| Standards | ANSI Z87.1-2020 |
| CSA Z94.3 | Yes |
| Series | MX300 |
| Exterior Coating | Permanent, Dual Action, Anti-Fog |
| Coating | TruShield 2SF |
| CE EN166 | Yes |
| Lens Color | Clear |
| Interior Coating | Permanent, Dual Action, Anti-Fog |
| High Impact Rated Z87+ | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 810001797539 |

