- Variomatic Dark Lens Color
- TruShield® Coating
- Permanent, Anti-Fog Interior
- Scratch-Resistant Hard Coat Exterior
description
- The perfect blend of style, comfort, and performance: introducing the MX250 with permanent anti-fog coatings. Featuring a panoramic lens for great lateral vision, dual-component soft grip side arms and a durable lightweight design.
features
- Panoramic lens for a wide field of vision
- Dual-injection adaptive soft-grip side arms for slip-free, stable fit
- Contoured nose bridge for comfort and fit
- Lightweight, durable construction
- Built-in brow guard
- LTX® Lens Technology for premium optical clarity
- 100% UV protection
- Metal-free hinge design
- Compliant with ANSIZ87.1.2020, High Impact Rated Z87+, CE EN166, and CSA Z94.3
| Lens Color | Variomatic Dark |
| CE EN166 | Yes |
| Coating | TruShield |
| Standards | ANSI Z87.1-2020 |
| Exterior Coating | Scratch Resistant hard Coat |
| Interior Coating | Permanent, Anti-Fog |
| Series | MX250 |
| High Impact Rated Z87+ | Yes |
| CSA Z94.3 | Yes |
| Weight | 0.0 KG |
| EAN or UPC | 810070600044 |

