- Clear Lens Color
- TruShield®2F Coating
- Permanent, Anti-Fog and Scratch-Resistant Interior and Exterior
description
- Introducing the VS250 with proprietary anti-fog coatings. Like wearing your favorite pair of sunglasses, the VS250 features a streamlined, close-fitting design with a low pressure, yet stable, fit that is ideal for extended periods of wear.
applications
- Hot to cold, cold to hot transition for moderately dirty environments.
features
- Lightweight (23 grams)
- Soft, non-slip, adaptive side arms for optimum comfort
- The contoured lens delivers a wide field of vision
- Extra soft, adjustable nose piece provides a comfortable and customized fit
- LTX® Lens Technology for premium optical clarity
- 100% UV protection
- Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CE EN166, and CSA Z94.3
| CSA Z94.3 | Yes |
| CE EN166 | Yes |
| Interior Coating | Permanent, Anti-Fog, Scratch Resistance |
| Series | VS250 |
| Lens Color | Clear |
| Exterior Coating | Permanent, Anti-Fog, and, scratch, resistance |
| Coating | TruShield 2F |
| Standards | ANSI Z87.1-2020 |
| High Impact Rated Z87+ | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 812013027222 |

