- Gray 14% Lens Color
- TruShield®2SF Coating
- Permanent, Dual Action, Anti-Fog Interior and Exterior
description
- Introducing the VS250 with proprietary anti-fog coatings. Like wearing your favorite pair of sunglasses, the VS250 features a streamlined, close-fitting design with a low pressure, yet stable, fit that is ideal for extended periods of wear.
applications
- Continuous enviromental fogging.
features
- Lightweight (23 grams)
- Soft, non-slip, adaptive side arms for optimum comfort
- The contoured lens delivers a wide field of vision
- Extra soft, adjustable nose piece provides a comfortable and customized fit
- LTX® Lens Technology for premium optical clarity
- 100% UV protection
- Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CE EN166, and CSA Z94.3
| Lens Color | Gray 14% |
| Coating | TruShield 2SF |
| Standards | ANSI Z87.1-2020 |
| CE EN166 | Yes |
| CSA Z94.3 | Yes |
| Interior Coating | Permanent, Dual Action, Anti-Fog |
| Exterior Coating | Permanent, Dual Action, Anti-Fog |
| High Impact Rated Z87+ | Yes |
| Series | VS250 |
| Weight | 2.0 LB |
| EAN or UPC | 810001792893 |

