- Clear Lens Color
- TruShield® Coating
- Permanent, Anti-Fog Interior
- Scratch-Resistant Hard Coat Exterior
description
- Introducing the innovative VS300 with permanent anti-fog coatings. The VS300 is the luxury vehicle of safety eyewear. These premium safety glasses feature seven side arm inclination levels, allowing for a comfortable fit no matter your head shape.
features
- Soft ear pieces guarantee a stable and low-pressure fit
- Brow guard provides protection from flying particles, dirt, and dust
- Flexible side arms with seven inclination levels
- Unique triple-injection hard and soft components
- Soft flex nose loops ensure even weight distribution on the nose bridge
- LTX® Lens Technology for premium optical clarity
- 100% UV protection
- 100% metal free
- Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CE EN166, and CSA Z94.3 (Add +1.0 & +2 are not compliant with CSA Z94.3)
- Available in clear progressive +1 and +2 (in clear tint only)
| Interior Coating | Permanent, Anti-Fog |
| Anti-Reflective | Yes |
| Exterior Coating | Scratch Resistant hard Coat |
| CE EN166 | Yes |
| Standards | ANSI Z87.1-2020 |
| CSA Z94.3 | Yes |
| Series | VS300 |
| Lens Color | Clear |
| High Impact Rated Z87+ | Yes |
| Coating | TruShield 2F |
| Weight | 0.0 KG |
| EAN or UPC | 812013025075 |

