- Clear Lens Color
- TruShield®2SF Coating
- Permanent, Dual Action, Anti-Fog Interior and Exterior
description
- Introducing the multipurpose LT400 with permanent anti-fog coatings. Featuring innovative lens technology and a sleek, lightweight frame designed to fit multiple face shapes for a comfortable, slip-free fit.
applications
- Continuous enviromental fogging.
features
- A panoramic lens with integrated side protectors and brow guard for total coverage and protection
- Rimless lens design with wide field of vision
- Open rail side arms for functional accessories
- 100% UV protection and metal free frames
- Innovative lens geometry and side arms ensure a close fit for most face shapes
- LTX® Lens Technology for premium optical clarity
- Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CSA Z94.3, and CE EN166
| CSA Z94.3 | Yes |
| Exterior Coating | Permanent, Dual Action, Anti-Fog |
| Series | LT400 |
| Coating | TruShield 2SF |
| Lens Color | Clear |
| CE EN166 | Yes |
| Interior Coating | Permanent, Dual Action, Anti-Fog |
| Standards | ANSI Z87.1-2020 |
| High Impact Rated Z87+ | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 810001797546 |

